Soup Warmer SS Silver 10.5QT
- Mfr # ELSW-200S
- Zoro # G324200008
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Watts
400 W
Length
12-1/2 in
Width
12-1/2 in
Capacity
10.5 Qt
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELSW-200S
- Zoro #
- G324200008
- UPC #
- 800960109917
- Country of Origin
- China
- Watts
- 400 W
- Capacity
- 10.5 Qt
- Voltage
- 110-120 V
- Color
- Silver
- Item
- Soup Warmer
Dimensions
- Length
- 12-1/2 in
- Width
- 12-1/2 in
- Height
- 14 in
Description
Durable soup warmer with a 304 stainless steel hinged lid and seamless inset for long-lasting performance. Adjustable temperature control helps keep soups and stews at ready-to-serve temperatures without burning. Includes preprinted soup/stew name tags with magnetic holder. ETL and NSF listed for U.S. and Canada safety and sanitation standards, backed by a one-year warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.