Zoro Homepage

Dual Induction Cooktop

  • Mfr # PKSTIND52

  • Zoro # G500669995


product price: $205.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKSTIND52
Zoro #
G500669995
UPC #
842893111124
Country of Origin
China

Description

Features: - Ceramic Tempered Glass Induction Cooktop - Simple Electric Plug-in Flameless Burner Design - (2) Circular Top Panel Heating Zones - Independent Configurable Temperature Zone Setting - High-Powered Heating Elements - Quickly Heats for Instant Food Prep - Digital LCD Display Screens - Sensor Touch Controls - Countdown Timer Setting - Stain-Resistant & Easy-to-Clean - Compact & Space-Saving Style - Energy Efficient: Low Power Consumption - Safety Certified & Approved - For Use with All of Your Steel Kitchen Cookware, Pots & Pans Technical Specs: - Dual Heating Element Power: 1800 Watt - Circular Heat Zone Diameter: 5.9’’ -inches (-Each) - Max. Timer Setting: Up to 1.5 Hours - Construction Materials: Tempered Ceramic Glass, Metal Housing - Power Cord Length: 4.9’ ft - Power: 120V - Unit Size (L x W x H): 20.47’’ x 11.42’ x 3.15’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.