This item is Discontinued.

No Product Image Available

Dutch Oven Pot Lid - See-Through Tempered Glass Lids (Works with Models: NCCW11GL & NCCW11GD) (Discontinued)

  • Mfr # PRTNCCW11GDDPL
  • Zoro # G201902223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRTNCCW11GDDPL
Zoro #
G201902223
UPC #
68888014076
Country of Origin
China

Description

Features: - See-Through Tempered Glass Lids - Protected by a Stainless Steel Rim - Oven Safe - Sturdy and Durable - Fits 9.5'' -inches Pot - Dishwasher Safe - Stain-Resistant & Easy-to-Clean What's in the Box: - Dutch Oven Pot Lid Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Tempered Glass - Cooking Pot Lid Size (L x W x H): 9.5’’ x 9.5’’ x 3.15’’ - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.