Zoro Homepage

Electric Countertop Food Dehydrator, Food Preserver (White)

  • Mfr # PKFD12

  • Zoro # G200669899


product price: $63.99
/ea

Key Features

Type
Electric
Color
White
Features
Dishwasher Safe Component, Easy Clean
Number of Trays
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKFD12
Zoro #
G200669899
UPC #
068888758796
Country of Origin
China

Details

Item
Food Dehydrator
Type
Electric
Color
White
Features
Dishwasher Safe Component, Easy Clean
Number of Trays
5

Description

Features: - Multi-Tier Kitchen Appliance - Dehydrates Food for Enhanced Preservation - Scientifically Tested to Increase Food Shelf Life - Easy, Single Button Operation and Nutritious Results - Faster & More Efficient Alternative to Food Dehydration - Effectively Dries Food by Removing Moisture Content - Great for Food Storage: Drying Causes Food to Shrink - Food Reconstitution: Food Absorbs Water & Swells to Original Size - Dehydration Retains up to 97% of Vitamins & Minerals - Healthier Choice Alternative than Canning or Freezing - Your Food Maintains Nutritional Value - Prepare Healthy Snacks for All Ages - Dries Your Food to Reduce Spoilage - Stain Resistant & Easy-to-Clean - Simple One-Press Button Operation - Reaches Maximum Temperature of 180° F - (5) Tier Trays for Enhanced Air-Flow - High-Heat Circulation Travels Through Each Tray - Heat Resistant and Dishwasher Safe Trays - Works with a Wide Variety of Foods - Meat, Fish, Poultry, Fruits, Vegetables and More - Use for Meats to add in Stews, Soups, etc. - Perfect for Making Oil-Free Veggie Chips - Make Home-Made Beef Jerky

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.