Zoro Homepage

Electric Griddle - Crepe Maker Hot Plate Cooktop, PKCRM08.5

  • Mfr # PKCRM08.5

  • Zoro # G900669861


product price: $27.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKCRM08.5
Zoro #
G900669861
UPC #
842893112220
Country of Origin
China

Description

Features: - Easy-Serve Pan Style Griddle Plate - Compact, Quick & Convenient Cooktop - Hassle-Free Plug-in Operation - Non-Stick Coated Plate Surface - High-Powered Heating Element - Power ON/OFF Switch - Stain Resistant & Easy-to-Clean - Automatic Temperature Control - Cool-Touch Handle for Safe Food Handling - Great for Cooking Breakfast Eggs, Crepes, Pancakes - Perfect for Any Countertop, Tabletop, Kitchen Top What’s in the Box: - Crepe Griddle Plate - Food Bowl - Spatula Technical Specs: - Heating Element Power: 800 Watt - Griddle Plate Size: 8’’ -inches - Construction Materials: Die Cast Aluminum - Power Cable Length: 2.5' Feet - Power: 120V - Dimensions (L x W x H): 15.3’’ x 7.9’’ x 2.3’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.