Shop NUTRICHEF
Create Account
Electric Pizza Oven
- Mfr # NCPZTP120BK
- Zoro # G424082153
product price:Â
$
114.99
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
- NCPZTP120BK
- Zoro #
- G424082153
- UPC #
- 842893171913
- Country of Origin
- China
Description
BAKE PIZZAS AND MORE - The NutriChef pizza oven is ideal for pizzas, cookies, pastries, and more. With independent temperature controls for the top and bottom, it ensures even baking. Enjoy restaurant-quality pizzas and baked goods at home! | CONVENIENT AND SAFE - Featuring cool-touch handles and a large viewing window, this pizza maker is designed for convenience and safety. The built-in thermometer and double-thermometer controls allow precise adjustments for perfect results every time. | OVERHEAT PROTECTION INCLUDED - Equipped with overheat protection and cool-touch handles, this pizza oven indoor ensures safe operation. The non-stick coating and space-saving design make it ideal for any countertop. | DURABLE AND POWERFUL - Constructed with 430 stainless steel, aluminum, and 304 stainless steel, this electric pizza oven is built to last. The 1200W heating element ensures fast and efficient cooking, with a temperature range of 716F-800F. | EASY TO CLEAN - The pizza cooker comes with a non-stick coating, making it easy to clean. Its space-saving design fits perfectly on any countertop, while the included pizza stone ensures perfect crusts every time. Enjoy hassle-free baking with ease.