Zoro Homepage

Electronic Warming Tray, PKWTR30

  • Mfr # PKWTR30

  • Zoro # G300680732


product price: $73.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKWTR30
Zoro #
G300680732
UPC #
68888764544
Country of Origin
China

Description

Features: - Keep Food Warm and Ready to Serve! - Place Heat-Resistant Cookware on Top & Entertain - Can be Used with Baking Sheets / Casserole Dishes - High-Powered Heating Element - Stain-Resistant & Easy-to-Clean - Ultra Thin & Sleek Space-Saving Design - Safe for Placement on Any Tabletop / Counter - Energy Efficient: Low Power Consumption - Convenient Cool-Touch Carry Handles - Perfect for Buffets, Banquets, House Parties - LED Power Indicator Light - ON / OFF SwitchTechnical Specs: - Warming Surface Size (L x W): 16.5'' x 11.0'' - Maximum Temperature: 203 °F - Housing Construction Material: Stainless Steel - Heating Element Power: 180 Watt - Power Cord Length: 3.9' Ft. - Power Supply: 120V - Total Dimensions (L x W x H): 21.2'' x 12.3'' x 1.6'' -with Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.