Zoro Homepage

Electronic Warming Tray, PKWTR40

  • Mfr # PKWTR40

  • Zoro # G200680733


product price: $86.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKWTR40
Zoro #
G200680733
UPC #
68888764551
Country of Origin
China

Description

Features: - Keep Food Warm and Ready to Serve! - Place Heat-Resistant Cookware on Top & Entertain - Can be Used with Baking Sheets / Casserole Dishes - High-Powered Heating Element - Stain-Resistant & Easy-to-Clean - Ultra Thin & Sleek Space-Saving Design - Safe for Placement on Any Tabletop / Counter - Energy Efficient: Low Power Consumption - Convenient Cool-Touch Carry Handles - Perfect for Buffets, Banquets, House Parties - LED Power Indicator Light - ON / OFF SwitchTechnical Specs: - Warming Surface Size (L x W): 22.4'' x 6.7'' - Maximum Temperature: 203 °F - Housing Construction Material: Stainless Steel - Heating Element Power: 150 Watt - Power Cord Length: 3.9' Ft. - Power Supply: 120V - Total Dimensions (L x W x H): 27.1'' x 8.0'' x 1.6'' -with Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.