Zoro Homepage

Food Processor, NCFPG9

  • Mfr # NCFPG9

  • Zoro # G800670394


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCFPG9
Zoro #
G800670394
UPC #
842893132358
Country of Origin
China

Description

Features: - Quiet Powerful Motor - Includes 6 Attachment Blades: Slicer/Shredder Blade Disc, Masher Blade Disc, Chopper - Blade, Knead Dough Blade, Emulsifying Blade, and Citrus Juicer - Quick to Put Together - Silent Strength, Ultra-Quiet - Energy Efficient with Low Power Consumption - Pre-set Speed Function - Compact Design - Easy to Store and Clean - Electronic Overload Protection - Every Part (except the base with the motor, cup & gearbox) is Dishwasher Safe - Silicone rubber bottom suctions in order to hold strong on countertops while in use What's in the Box: - (1) Shredding/Slicing - (1) Masher Blade Disc - (1) Top-rated S blade - (1) Emulsifying - (1) Kneading - (1) Citrus juicer attachment - Power Cable Technical Specs: - Construction Material: ABS Housing, AS Cup - Voltage: AC120V, 60Hz. - Power Output: 600W - Load Capacity: 12 Cups for Dry Ingredients, 9 Cups for Liquid Ingredients - Continuous Use: =1min - Power Cable Length: 3.28’ ft. - Product Dimension (L x H): 13.78’’ x 7.48’’ x 13.58’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.