Zoro Homepage

Griddle Pan

  • Mfr # NCSQPA

  • Zoro # G800681413


product price: $39.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCSQPA
Zoro #
G800681413
UPC #
842893130811
Country of Origin
China

Description

Features: - Luxury Home Kitchenware - 3 Layers Copper Non-stick Inside and Hard-Anodized Looking Heat Resistant Lacquer - Outside Professional Home Kitchenware - Stylish Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Solid Cast Iron W/Silicone Grip Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stain-Resistant & Easy-to-Clean - Dishwasher Safe - Food-Grade Safe, Environmentally Friendly Construction - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PFOA/PFOS FREE What’s in the Box: - Griddle Pan Technical Specs: - Max Temperature: 450° Fahrenheit (232° Celsius) - Construction Material: Pressed Aluminum Metal - Interior Coating: 3 Layers Copper N/S coating, - Exterior Coating: Hard-Anodized Looking Heat Resistant Lacquer - Coating Thickness: 25-30 um, 3.0mm Pressed Aluminum - Material Metal Hardness:1-2 HB - Griddle Pan Size (L x W x H): 19.48’’ x 11.22’’ x 0.70’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.