Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Pan With Ename Coating

  • Mfr # NCCIES47

  • Zoro # G800669862


product price: $37.69
/ea

Key Features

Capacity
1.25 gal
Material
Cast Iron, Porcelain Enamel
Height
4.7 in
Features
Oven Safe
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCIES47
Zoro #
G800669862
UPC #
842893118727
Country of Origin
China

Dimensions

Height
4.7 in
Grill Pan Length
12.7 in
Grill Pan Width
9.8 in

Details

Item
Skillet Grill Pan
Capacity
1.25 gal
Material
Cast Iron, Porcelain Enamel
Features
Oven Safe
Color
Red
Application
Cooking, Grilling
Maximum Oven Safe Temperature
500°F
Number of Pieces
1

Description

Features: - Classic Kitchen Skillet Pan Design - Long Lasting, Heavy-Duty Cast Iron Grilling Pan - Enjoy Traditional Grill Pan Cooking Style - Stylish, Modern Home Kitchen Color - Smooth Porcelain Enamel Outer Coating - Extra-Wide Square Skillet Size for Large Meals - Ridge-Lined Grill Marks for Chargrilled Food - Integrated Side Drip Lips for Excess Pouring Oil & Grease - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stain-Resistant & Easy-to-Clean - Perfect Kitchen Cookware for Oven Safe & Stovetop Meal Prep - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops Technical Specs: - Skillet Style: Square Pan - Max Temperature: 500° Fahrenheit (200° Celsius) - Construction Material: Cast Iron Metal, Porcelain Enamel - Total Grill Pan Size (L x W x H): 17.09’’ x 11.46’’ x 1.81’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.