Halogen Oven Air-Fryer/Infrared Convecti, PKAIRFR48

  • Mfr # PKAIRFR48

  • Zoro # G100670308


product price:  $67.40
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKAIRFR48
Zoro #
G100670308
UPC #
68888765107
Country of Origin
China

Description

Features: - Compact Countertop Kitchen Oven Air-Fryer - Air-Frying Made Easy: Insert Food, Set the Time & Temp - Next-Generation Style & Hassle-Free Cooker - Laboratory Tested to Prepare Healthier Meals, Quicker - Ability to Defrost, Broil, Roast, Bake, Steam, Grill & BBQ - Achieve Tasty & Low Fat Foods with Benefits - Convenient See-Through 360° View Glass Lid Cover - Rapid Air Circulation for Even Cooking All Around - Prepares Significantly Healthier Foods Than Traditional Frying - Stain Resistant & Easy-to-Clean Stainless Steel Cooking Bowl - Rotary Controls: Adjustable Time & Temperature Settings - Removable Bowl for Cleaning & Serving - Includes Air Fry Extender Ring & Mesh Cooking Tray - Convection Oven-Style Vortex Fan - Safe for Use on Any Counter / Kitchen-Top - Built-in Safety: Automatic Power-Off Feature - Prepare Great Tasting Crispy Skins, Perfect for Fries - Excellent for Chicken, Steak, Ribs, Fish, Shrimp & More What's in the Box: - Air Fryer - Oven Extender Ring - Mesh Cooking Tray - Oven Racks - Technical Specs: - High Powered Heating Element: 1200 Watt - Cooking Bowl Capacity: 13+ Quarts - Temperature Settings: 149° - 482° Fahrenheit - Max Cook Time Setting: 60 Minutes - Construction Material: Engineered ABS, Ceramic Glass - Power Cord Length: 3.3’ Ft. - Power Supply: 120V - Extender Ring Size (D x H): 12.7’’ x 3.0’’ – inches - Cooking Bowl Size (D x H): 13.0'' x 6.7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.