Zoro Homepage

Home Beer Brewing Machine with Inner Malt Pipe and Filter Screen

  • Mfr # PKBRKTL150

  • Zoro # G701902136


product price: $398.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBRKTL150
Zoro #
G701902136
UPC #
842893133997
Country of Origin
China

Description

Features: - Mashup to 17lbs. of Malt - 9 Gallons Maximum Capacity - Heavy Duty Single Wall, Stainless Steel Construction - Adjustable Program Controller (Switchable from Fahrenheit to Centigrade) - Programmable Brew Recipe - Automatic Multi-Step Time and Temperature Schedule - Adjustable 10 Step Wattage Setting - Max Wattage 1600w - Extra Large Water-proof LCD Screen - Octagonal Wort Draining Stand for Inner Malt Pipe - No Hole Handle Design for Lifting Inner Malting Pipe - No Grain Leaking into Wort - Detachable Filter Screen in Malt Pipe - Visible Transparent Glass Lid with Thermometer Hole - External Stainless Steel 1/2in Valve - Plugs Into Standard Wall Outlet - Easy to Assemble - Easy to Operate - Easy to Clean - Includes Recipe Book for Belgian Wit, IPA, Kolsch, Pale Ale, Pils, Red Ale, Coast Beer, Weissbier, all in 25 Liters Capacity - Includes All Necessary Installation Components & Hardware What's in the Box: - Stainless Steel Kettle with Program Controller - Glass Lid - Inner Malt Pipe - Filter Screen - Lifting Handle Construction Material: - Food Grade 304 Stainless Steel - 304 Stainless steel Tap - PP Base Bottom and PP Control Panel - Tempered Glass Lid Technical Specs: - Power Output: 120V 60Hz - Max Wattage: 1600W - LCD Screen Dimensions (L x W): 2.36’’ x 2’’ -inches - Max Volume Capacity: 9 Gallons - Total Assembled Dimensions (D x H): 15.3’’ x 30.3’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.