Kitchen Mixing Bowls - Food Mixing Bowl Set, Stainless Steel (6 Bowls)

  • Mfr # NCMB6PC

  • Zoro # G600681514


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMB6PC
Zoro #
G600681514
UPC #
842893118017
Country of Origin
China

Description

Features: - Professional Home Kitchen Mixing Bowls - Durable & Reliable Metal Food Bowl Style - Perfect for Marinating Meats for Backyard BBQs - Commercial Grade Restaurant Quality Metal Bowls - Space-Saving Stackable Design - Dishwasher Safe - Stain-Resistant & Easy-to-Clean - Food Grade Stainless Steel Construction - Multiple Bowl Quart Capacity Convenience - Attractive Kitchen, Sleek Polished Mirror Finish - Used for Food Prep, Serving, Marinating, Mixing What’s in the Box: - (1) 3/4 Quart Bowl - (1) 2 Quart Bowl - (1) 3 Quart Bowl - (1) 4 Quart Bowl - (1) 5 Quart Bowl - (1) 8 Quart Bowl Technical Specs: - 3/4 Quart Bowl Size (Diameter): 6.3’’ -inches - 2 Quart Bowl Size (Diameter): 7.9’’ -inches - 3 Quart Bowl Size (Diameter): 9.4’’ -inches - 4 Quart Bowl Size (Diameter): 10.2’’ -inches - 5 Quart Bowl Size (Diameter): 11.0’’ -inches - 8 Quart Bowl Size (Diameter): 13.4 -inches - Construction Material: Stainless Steel Metal - Total Stacked Size (L x W x H): 13.4 x 13.4 x 13.3’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.