Zoro Homepage

Kitchenware 17 Piece Non-Stick Cookware Set, Non-Stick Pans and Pots with foldable Knob, Space Savin

  • Mfr # NCCWSTKGRY

  • Zoro # G101873548


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCWSTKGRY
Zoro #
G101873548
UPC #
842893136189
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Multi-Sized Cooking Pots with Lids - Durable & Long-Lasting Non-Stick Coating - Comfortable Silicone Handles - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Foldable Knob for Easy and Nest Space Storage - Includes Stackable Heat-Resistant Kitchen Tool Utensils - Foldable Steamer Basket can be Used to Steam Veggies, Seafood, Eggs, Meats, Desserts, Baby Food, and much more - Wood Trivets Used for Placing Hot Pans, Pots, and Kettles, Protecting your Tables from Heat Marks and Scratches - Pots & Pans Safe for Gas, Electric, Ceramic & Counter Cooktops - PFOA Free What's in the Box: - 16cm/1.5Qt Sauce Pan with Lid - 20cm/3.1Qt Sauce Pan with Lid - 24cm/5Qt Casserole with Lid - 26cm/3.7Qt Saute Pan with Lid - 11inch Open Fry Pan - Stainless Steel Flower Steamer - Solid Spatula - Pasta Fork - Solid Spoon - Slotted Spoon - Tool Seat - (2) Wood Trivet Technical Specs: - Max Temperature: Oven Safe to 350° Fahrenheit (177° Celsius) - Construction Materials: Nylon Tools, Glass Lids and Wood Trivets - Internal Coating: 2 Layer Non-stick Coating - External Coating: Colorful Silicone Polyester - Coating Hardness: 1-2 Level HB - Sauce Pan Size (L x W x H): 12.85’’ x 6.3’’ x 3.05’’ -inches (with Lid) - Sauce Pan Size (L x W x H): 15.43’’ x 7.87’’ x 4.03’’ -inches (with Lid) - Casserole Size (L x W x H): 14.02’’ x 9.45’’ x 4.27’’ -inches (with Lid) - Sautepan Size (L x W x H): 19.88’’ x 10.24’’ x 2.8’’ -inches (with Lid) - Fry Pan Size (L x W x H): 18.5’’ x 11’’ x 1.97’’ –inches - Steamer Size (L x W x H): 9.13'' x 9.13'' x 2.67'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.