Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchenware Pots & Pans Set - High-qualified Basic Kitchen Cookware Set, Non-Stick 20-Piece Set

  • Mfr # NCCW20SBLU

  • Zoro # G801884776


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCW20SBLU
Zoro #
G801884776
UPC #
842893132983
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Basic Kitchen Cookware Set - Multi-Sized Cooking Pots with Lids - Small, Medium & Large Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Dishwasher Safe but Not Recommended - Includes Heat-Resistant Kitchen Tool Utensils - Silicone Strainer - Bakeware Set - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PFOA and PFOS Free What's In The Box: - Sauce Pot with Lid, 1.5QT - Sauce Pot with Lid, 2.5QT - Dutch Oven Pot with Lid, 5QT - Small Fry Pan, 8-Inch - Medium Fry Pan, 10-Inch - Large Fry Pan, 12-Inch - Soup Ladle - Pasta Fork - Spatula - Silicone Strainer - Muffin Pan - Loaf Pan - Round Pan - Square Pan - Roast Pan - Baking Tin Technical Specs: - Max Temperature: 400° Fahrenheit (200° Celsius) - Construction Material: Reinforced Pressed Aluminum Metal, Engineered Nylon Silicone, Tempered Glass, Strainer Silicone - Coating Thickness: 18-25 um, 2.5mm Multi-Layered Cookware - Material Metal Hardness:1-2 HB (How many HB?) - Sauce Pot Size (L x W x H): 13’’ x 6.30’’ x 3.15’’ -inches (with Lid) - Sauce Pot Size (L x W x H): 14.76’’ x 7.08’’ x 3.54’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 13.77’’ x 9.45’’ x 4.72’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15.15’’ x 7.9’’ x 1.57’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 18.5’’ x 10.24’’ x 1.88’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 20’’ x 11.81’’ x 1.96’’ -inches (with Handle) - Square Pan Size (L x W x H): 17.52’’ x 9.45’’ x 1.73’’ -inches (with Handle) - Muffin Pan Size (L x W x H): 15.35’’ x 11.02’’ x 1.57’’ -inches - Loaf Pan Size (L x W x H): 9.09’’ x 5.04’’ x 2.72’’ -inches - Round Pan Size (L x W x H): 7.67’’ x 7.67’’ x 1.77’’ -inches - Square Pan Size (L x W x H): 8.54’’ x 8.54’’ x 1.97’’ -inches - Roast Pan Size (L x W x H): 13.38’’ x 9.64’’ x 2.16’’ -inches - Baking Tin Size (L x W x H): 13.38’’ x 9.64’’ x 1.38’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.