Kitchenware Pots & Pans Set
- Mfr # NCSSX45
- Zoro # G124082194
product price:Â
$
247.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCSSX45
- Zoro #
- G124082194
- UPC #
- 842893140520
- Country of Origin
- China
Description
12-PIECE SET: This Kitchenware Pots & Pans set include 1.5qt & 3.0qt saucepan pot with lid, a 3.4qt saucepan with lid, 8qt stockpot with lid, steamer insert with lid, and an 8 in & 9.5 in fry pan. Great for accommodating your kitchen needs | NON-STICK COATING: The PFOA/PFOS-free nonstick pot set cooking ware features a long-lasting nonstick coating for easy food release or tossing, cleaning & healthy cooking w/ heat resistant lacquer exterior making it resistant to high heat | BUILT TO LAST: Made with clad stainless steel and durable nylon, this non-stick set will surely prove its longevity in the long run. Pots and pans can handle a maximum heat temperature of 450 degrees fahrenheit. All pots and pans included are dishwasher safe | COOKTOP COMPATIBILITY: Cook anywhere and however you would like as these pots and pans are safe for use in gas, electric, ceramic & induction cooktops (1.5qt saucepot may not be suitable for induction). Also effectively distributes and retains heat | ELEGANT & STYLISH LOOK: Featuring hollowed cast stainless steel finish with steel handles, this kitchenware set will be perfect if you want an elegant feel for your kitchen. Cook with style using new and flashy kitchenware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.