Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nutrichef Lid For Nccw12Brw Saucepan Pot PRTNCCW12BRWSPL

Lid For Nccw12Brw Saucepan Pot (Discontinued)

  • Mfr # PRTNCCW12BRWSPL
  • Zoro # G500681447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTNCCW12BRWSPL
Zoro #
G500681447
UPC #
68888014564
Country of Origin
China

Description

Features: - See-Through Tempered Glass Lids - Protected by a Stainless Steel Rim - Oven Safe - Sturdy and Durable - Fits 7.1'' -inches Pot - Dishwasher Safe - Stain-Resistant & Easy-to-Clean What's in the Box: - Saucepan Pot Lid Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Tempered Glass - Sauce Pot Lid Size (L x W x H): 7.1’’ x 7.1’’ x 3.15’’ - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.