Premium Food Dehydrator Machine - 6 Stainless Steel Trays with Digital Timer and Temperature Control (Discontinued)
- Mfr # NCDH6S7
- Zoro # G501902251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCDH6S7
Zoro #
G501902251
UPC #
842893140995
Country of Origin
China
Description
Features: - Food-grade Stainless Steel and Glass Front Door - 6-layer Living Drawer - Electronic Probe and Timing Temperature Control - 360° Hot Air Circulation - Switch Door Magnetic Induction - Built-in Rear-mounted Motor and Internal Fan - Circulates Warm Air - Easy to Store and Clean - Safe and Quiet to Use - Touch-Control LED Display - Dishwasher Safe - Automatic Shutoff - Memory Function - Includes Overheat Protection - Included Mesh Screen & Fruit Roll Sheet - Free Recipe Book with 50 Original Recipes - Adjustable Time and Temperature - Perfect Way to Preserve Fruit, Snacks, Vegetables, Bread, Flowers and more What's in the Box: - (1) Stainless Steel Food Dehydrator - (1) Mesh Screen - (1) Fruit Roll Sheet - (6) Trays Technical Specs: - Construction Material: Stainless Steel - Power Supply: AC 120V, 60Hz - Power Output: 600W - Time Range: 30 mins. - 24 hrs. - Temperature Range: 95°F–167°F (35°C–75°C) - Product Dimension: 13.39'' x 17.72'' x 12.2'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.