Zoro Homepage

Sauce Pot With Enamel Coating

  • Mfr # NCCIEC45

  • Zoro # G200669981


product price: $71.19
/ea

Key Features

Capacity
1.25 gal
Overall Length (In.)
12.7 in
Material
Porcelain Enamel
Includes
(1) Lid
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCIEC45
Zoro #
G200669981
UPC #
842893118710
Country of Origin
China

Dimensions

Overall Length (In.)
12.7 in
Height
4.7 in
Width
9.8 in

Details

Item
Dutch Oven
Capacity
1.25 gal
Material
Porcelain Enamel
Includes
(1) Lid
Color
Red
Features
Oven Safe
Application
Cooking
Number of Pieces
2
Maximum Oven Safe Temperature
500°F
Lid Material
Stainless Steel
Pot Material
Cast Iron
Dutch Oven Volume
1.25 gal

Description

Features: - Classic Dutch Oven Design - Long Lasting, Heavy-Duty Cast Iron Pot - Enjoy Traditional Casserole Pot Cooking Style - Smooth Porcelain Enamel Outer Coating - Stylish, Modern Home Kitchen Color - Snug Fitting Lid for High-Temperature Retention - Extra-Wide Round Pot Diameter for Full Family Meals - Self-Basting Ridge-Lined Lid Directs Heat & Vapors onto Food - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stainless Steel Pot Lid Knob - Integrated Side Carry Handles - Stain-Resistant & Easy-to-Clean - Perfect Kitchen Cookware for Oven Safe & Stovetop Meal Prep - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - Dutch Oven Pot - Cast Iron Lid Cover Technical Specs: - Oven Pot Capacity: 5+ Quart - Max Temperature: 500° Fahrenheit (200° Celsius) - Construction Material: Cast Iron Metal, Porcelain Enamel - Total Dutch Oven Size (L x W x H): 12.7’’ x 9.8’’ x 4.7’’ -inches (with Lid & Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.