This item is Discontinued.

No Product Image Available

Sautepan Pot with Lid - Non-stick High-Qualified Kitchen Cookware with See-Through Tempered Glass Li (Discontinued)

  • Mfr # PRTNCCWA13BRSPOT
  • Zoro # G001902072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRTNCCWA13BRSPOT
Zoro #
G001902072
UPC #
842893135076
Country of Origin
China

Description

Features: - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Pots & Pans Safe for Gas, Electric, Ceramic & Counter Cooktops - PFOA Free What's in the Box: - Sautepan Pot with Lid, (3 qt) Technical Specs: - Max Temperature: 350° Fahrenheit (177° Celsius), Except Glass Lid - Construction Material: Aluminum Metal, Tempered Glass - Interior Coating: Whitford Xylan Plus Non-Stick Coating - Coating Hardness: 1-2 Level HB - Coating Thickness: 2.5mm - Metal Material Hardness: 1-2 Level HB - Saute Pan Pot Size (L x W x H): 20.1'' x 9.6'' x 5'' -inches (with Lid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.