Zoro Homepage

Small Fry Pan Work With Nccw12Gr

  • Mfr # PRTNCCW12GRSFP

  • Zoro # G000681084


product price: $34.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTNCCW12GRSFP
Zoro #
G000681084
UPC #
068888014632
Country of Origin
China

Description

Features: - Stylish Modern Kitchen Cookware Design - Light Gray Inside and Green Outside - Elegant & Sleek Metallic Ridge-Line Pattern - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - 8'' Small Fry Pan Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Bakelite, Tempered Glass - Interior Coating: Whiteford Xylan Plus, - Exterior Coating: Heat Resistant Lacquer - Coating Thickness: 4.0mm - Metal Material Hardness: 1-2 Level HB - Small Fry Pan Size (L x W x H): 15’’ x 7.9’’ x 1.8’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.