Zoro Homepage

Ss 30Cm/19Qt Cvd Stockpot

  • Mfr # NCSP20

  • Zoro # G400669842


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCSP20
Zoro #
G400669842
UPC #
842893126654
Country of Origin
China

Description

Features: - Healthy Cookware Polished Stockpot - Ergonomic Polished Stainless Steel Handles - See-Through Tempered Glass Lid - Non-toxic and Non-allergic Stockpot - Strong Riveted Handles - Commercial Grade Large Stockpot - Heavy-Duty, Mirror Polished Outside & Brush Inside - Proper Size and Weight for Large Crowd - Gas, Induction, Ceramic, Glass and Halogen Cooktops Compatible - Impact Bonded Base for Even Heat Distribution - 18/8 Non-Reactive Stainless Steel Interior for Superior Performance Technical Specs: - Construction Material: Stainless Steel - Base Thickness: 0.228'' -inches - Quart Capacity: 19 Quart - Weight w/ Lid: 7.4 lbs. - Weight w/out Lid: 5.5 lbs. - Max Temperature: 500° Fahrenheit (260° Celsius), Except Glass Lid - Product Dimension (L x W x H): 16.45'' x 12'' x 13.4'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.