Stainless Steel Cookware Stockpot, 35 Quart Heavy Duty Induction Soup Pot With Stainless Steel Lid
- Mfr # NCSPT35Q
- Zoro # G424082467
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCSPT35Q
- Zoro #
- G424082467
- UPC #
- 842893143958
- Country of Origin
- China
Description
35 QUART STOCKPOT: With a 35 quart maximum capacity, this stainless steel stockpot is of proper size and weight for large crowds. It also features a stainless steel lid and strong riveted handles allowing you to cook with ease and conveniece | COMPATIBLE WITH MOST COOKTOPS: The cooking pot is both induction and oven safe. The induction pot is compatible with gas, induction, ceramic, glass, and halogen cooktops. Unlike most cookware that causes induction stovetops to fail | 500 degrees fahrenheit MAX TEMPERATURE: This 35-quart pot is made of ergonomic polished stainless steel, allowing it to reach a maximum temperature of 500 degrees Fahrenheit and has an impact bonded base for uniform heating and the removal of hot spots | FOOD GRADE STAINLESS STOCKPOT: Interior is made of 18/8 non-reactive stainless steel, which is safe for cooking. It also has a base thickness of 0.196 in -inches, with an impact bonded base for consistent heat dispersion to help with your cooking | HEAVY DUTY STAINLESS STEEL: Made from stainless steel, this cookware stockpot will prove its longevity. Heavy-Duty, brush outside and inside with a mirror polished belt in a capacity of 35 quart with a dimension of 19.30 in x 14.95 in x 14.95 in -inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.