Zoro Homepage

Two-Tier Stone Slate Cake Stand

  • Mfr # PKCKSTD10

  • Zoro # G800681499


product price: $21.79
/ea

Key Features

Overall Height
8.6 in
Diameter
9.8 in
Color
Black, Silver
Overall Width
9.8 in
Overall Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKCKSTD10
Zoro #
G800681499
UPC #
842893111223
Country of Origin
China

Dimensions

Overall Height
8.6 in
Diameter
9.8 in
Overall Width
9.8 in
Overall Length
9.8 in

Details

Item
Cake Stand
Color
Black, Silver
Material
Stainless Steel; Slate
Includes
Stainless Steel Rods, Hook Handle
Application
Cake, Food, Serving
Shape
Round

Description

Features: - Multi-Tier Food Stand - Round, Natural Stone Slate Rock Platters - Used for Food / Dessert Presentation & Serving - Simple, Minimalistic Rustic Kitchen Style - Convenient Hook Handle for Portability - Easy Assembly for Quick Setup - Stain-Resistant & Easy-to-Clean - Environmentally Friendly Food Grade Construction - Safe for Placement on Any Kitchen Table or Countertop - Ideal for Serving Cakes, Cupcakes, Pastries, Desserts, Appetizers, Snacks - Perfect for Family Gatherings, Dinner Parties, Birthdays What’s In the Box: - (2) Slate Tray Tiers - Stainless Steel Rods - Hook Handle Technical Specs: - *Some Assembly Required - Construction Material: Slate Rock, Stainless Steel Rods / Hook - Top Tier Diameter: 7.8’’ -inches - Bottom Tier Diameter: 9.8’’ -inches - Total Assembled Size (L x W x H): 9.8’’ x 9.8’’ x 8.60’’ –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.