Zoro Homepage

1.3 oz. Nutri-Grain Apple Cinnamon Cereal Bars, 16 PK

  • Mfr # 35645

  • Zoro # G1939430


product price: $19.69
/pk 16, $1.23/ea

Key Features

Size
1.3 oz
Snack Food Type
Nutrition & Snack Bars
Ingredients
Wheat Whole-grain oats
Product Type
Cereal Bar
Features
Contains Dairy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35645
Zoro #
G1939430
UPC #
038000356483
Country of Origin
United States

Dimensions

Size
1.3 oz
Item Size
1.3 oz
Item Height
2 3/4 in
Item Length
7 3/4 in
Item Width
5 7/8 in

Details

Flavor
Apple Cinnamon
Snack Food Type
Nutrition & Snack Bars
Item
Cereal Bars
Ingredients
Wheat Whole-grain oats
Product Type
Cereal Bar
Features
Contains Dairy
Packing Type
Bar
Standards
Kosher Certified
Package Type
Bar
Packs per Case
1
Pack Size
20.8 oz
Items per Pack
16
Contains Dairy
Yes
Kosher
Yes

Description

Cereal Bar, Packs per Case 1, Product Type Cereal Bar, Flavor Apple Cinnamon, Items per Pack 16, Pack Size 20.8 oz, Item Height 2 3/4 in, Item Size 1.3 oz, Item Width 5 7/8 in, Item Length 7 3/4 in, Package Type Box, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.