1.3 oz. Nutri-Grain Raspberry Cereal Bars, 16 PK
Mfr # 35845
Zoro # G1939415
product price: $20.39
/pk 16, $1.27/eaKey Features
Size
1.3 oz
Snack Food Type
Breakfast foods
Ingredients
Wheat Whole-grain Oats
Product Type
Cereal Bar
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35845
Zoro #
G1939415
UPC #
038000358487
Country of Origin
United States
Dimensions
Size
1.3 oz
Item Width
5 7/8 in
Item Length
7 3/4 in
Item Size
1.3 oz
Item Height
3 in
Details
Flavor
Raspberry
Snack Food Type
Breakfast foods
Item
Cereal Bar
Ingredients
Wheat Whole-grain Oats
Product Type
Cereal Bar
Standards
Kosher Certified
Packing Type
Bar
Package Type
Box
Pack Size
20.8 oz
Items per Pack
16
Packs per Case
1
Description
Cereal Bar, Packs per Case 1, Product Type Cereal Bar, Flavor Raspberry, Items per Pack 16, Pack Size 20.8 oz, Item Height 3 in, Item Size 1.3 oz, Item Width 5 7/8 in, Item Length 7 3/4 in, Package Type Box, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.