Zoro Homepage

Filtrete Smart Air Filter - 16x20x1 .

  • Mfr # NU878489

  • Zoro # G303720800


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x20x1
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU878489
Zoro #
G303720800
UPC #
753153405856
Country of Origin
China

Dimensions

Nominal Filter Size
16x20x1
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

Features
  • Filtrete smart allergen, bacteria and virus filter attracts and captures microscopic particles like bacteria
  • Particles that can carry viruses
  • Large particles like mold spores & pollen
  • Its sensor pairs with the filtrete app to help monitor air flow & usage
  • Not just time, letting you know when it's right to make a change
Specifications
  • MPR Rating: 1,500
  • Country of Origin: Mexico
  • Dimension: 16" x 20" x 1"
  • Weight: 4.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.