Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nutscene NUTSCENE K815B Tin of Twine - 500 ft - BLACK K815B

NUTSCENE K815B Tin of Twine - 500 ft - BLACK (Discontinued)

  • Mfr # K815B
  • Zoro # G203897879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K815B
Zoro #
G203897879
UPC #
-
Country of Origin
China

Description

Nutscene Tin O Twine is best method around when it comes to gardening twine. No messy tangles to unravel and lost time. The soft. strong and biodegradable colored jute twine feeds through a hole in the center of the lid. The special make-up of the spool prevents tangles. so it's easy to just pull out the required amount and snip with scissors.Our garden twines come from Bosmere and are manufactured by Nutscene of Scotland. who have been making twine since 1922. Our Nutscene twines are of the higest quality. a natural jute product that is made from sustainable sources that is easily and safely composted.The 3 ply colored twine has unlimited uses around your garden and home that are too numerour to list. Comes in 6 different colors. black. green. lilac. natural. orange and red. These bright colors are perfect for gardening and crafts.Each Storage can contains 492 feet of 3 ply garden twine and keeps the twine clean and dry. making it is easy to locate. Tin measures 4.5 inches high and 3 inches diameter. We also sell spools to refill your tins. Weight 2 pounds. Choose your choice on our selection menu above.Color: Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.