Zoro Homepage

1-Light 10-5/8 in. Wall Lantern Onion Lantern with Clear Seed Glass

  • Mfr # 60-3458

  • Zoro # G3386700


product price: $57.99
/ea

Key Features

Voltage
120V
Height
10.63 in
Length
8 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3458
Zoro #
G3386700
UPC #
45923634581
Country of Origin
China

Dimensions

Height
10.63 in
Length
8 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1

Description

With an Asian-inspired design, the SATCO|NUVO Drexel 60-5605 outdoor postlight features a calming style all its own. The frosted panes of seeded glass reduce glare and contrast beautifully against its stone black finish. Bring style and illumination to your home's exterior to highlight a driveway, garden, or entryway with the Drexel collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.