Zoro Homepage

1-Light 10-5/8 in. Wall Lantern Piper Lantern with Clear Seed Glass

  • Mfr # 60-3460

  • Zoro # G3386743


product price: $58.79
/ea

Key Features

Voltage
120V
Height
10.63 in
Length
7 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3460
Zoro #
G3386743
UPC #
45923634604
Country of Origin
China

Dimensions

Height
10.63 in
Length
7 in
Dia. (In.)
5 in
Back Plate or Canopy Height (in.)
1

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
White
Glass Color
Clear Seeded
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Type
Wall Lantern
Lamp Included
No
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Extension (in.)
7
Environment
Wet
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

The Piper Lantern 60-633 offers style and practicality at affordable prices. It's eye catching design makes for a beautiful addition that will enhance the exterior of your home. This fixture is beautifully finished in White and complimented by Clear Seed Glass. This fixture uses 1 60 watt A19 maximum/medium base bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.