Zoro Homepage

1-Light 10-5/8 in. Wall Lantern Piper Lantern with Clear Seed Glass

  • Mfr # 60-3462

  • Zoro # G3386807


product price: $58.79
/ea

Key Features

Voltage
120V
Height
10.63 in
Length
7 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3462
Zoro #
G3386807
UPC #
45923634628
Country of Origin
China

Dimensions

Height
10.63 in
Length
7 in
Dia. (In.)
5 in
Back Plate or Canopy Height (in.)
1

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Textured Black
Glass Color
Clear Seeded
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Type
Incandescent
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Extension (in.)
7
Environment
Wet
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium

Description

Illuminate your evenings and create unforgettable moments with the Central Park 60-3467 outdoor wall lantern, with its traditional style and design. Constructed in die-cast aluminum featuring a powder-coated white finish, ensuring durability and longevity for years to come. The lantern showcases clear beveled glass panels that delicately capture and reflect the light, highlighting the timeless details on the fixture body, arm, and backplate. Its exquisite design seamlessly blends with many architectural elements to enhance the beauty of your outdoor spaces, welcome your guests in style and flair with Central Park.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.