1-Light 10 in. Cage Lantern Wall Fixture Die Cast Linen Acrylic Lens

  • Mfr # 60-537

  • Zoro # G3391698


product price: $37.99
/ea

Key Features

Voltage
120V
Width
7.75 in
Height
9.75 in
Length
4.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-537
Zoro #
G3391698
UPC #
45923605376
Country of Origin
China

Dimensions

Width
7.75 in
Height
9.75 in
Length
4.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Housing Material
Die-Cast Aluminum / Glass
Standards
cETL - Listed, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1
Lamp Base
Medium

Description

Let the traditional charm and allure of the Cornerstone 60-3472 outdoor wall lantern cast a soft and warm ambiance to your exterior spaces. Whether it graces the entryway to your home or adorns the walls of your garden, the powder-coated textured black finish adds durability, and when coupled with the clear seeded glass panels, a touch of age-old elegance. Boasting a die-cast aluminum construction the fixture details are demure yet refined, showcased beautifully by the powder-coated white finish. Outdoor lighting makes the first impression upon arriving at your home, the Cornerstone wall lantern welcomes all to your home with style and grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.