Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - Metallic Silver Finish

  • Mfr # SF76-624

  • Zoro # G3404508


product price: $55.99
/ea

Key Features

Voltage
120V
Height
9.38 in
Length
9.38 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-624
Zoro #
G3404508
UPC #
045923766244
Country of Origin
China

Dimensions

Height
9.38 in
Length
9.38 in
Dia. (In.)
4.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Metallic Silver
Housing Material
Steel
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1

Description

Looking for reliable and functional lighting for exterior spaces, look no further than the 60-3466 outdoor Hood wall lantern. A traditional, utilitarian, design suited for any exterior style, the pristine, powder-coated finish, white finish holds up well to the elements. The satin frosted glass reduces glare and at just slightly over seven inches tall, it is the ideal fixture for illuminating the tightest of spaces. Bring lighting to a dark backdoor, a gloomy basement entrance, or a even a backyard shed, the choice is yours with Nuvos outdoor Hood wall lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.