Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 10 in. Oval Cage Bulk Head Die Cast Bulk Head

  • Mfr # 60-525

  • Zoro # G3391302


product price: $58.05
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
10 in
Length
5.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-525
Zoro #
G3391302
UPC #
45923605253
Country of Origin
China

Dimensions

Width
6.13 in
Height
10 in
Length
5.5 in
Back Plate or Canopy Width (in.)
6.25
Back Plate or Canopy Height (in.)
1.25
Back Plate or Canopy Length (in.)
11

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Architectural Bronze
Glass Color
Clear Ribbed
Housing Material
Aluminum / Glass
Lamp Type
Incandescent
Standards
cETL - Listed, Wet Location Listed
Lamp Included
No
Fixture Type
Bulk Head
Number of Light Bulbs Required
1
Environment
Wet
Indoor/Outdoor
Outdoor
Base Type
Medium
Extension (in.)
5.5
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,10",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.