1-Light - 10in. - Oval Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish

  • Mfr # SF77-857

  • Zoro # G3405558


product price: $52.99
/ea

Key Features

Voltage
120V
Width
10 in
Height
5 in
Length
4 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-857
Zoro #
G3405558
UPC #
45923778575
Country of Origin
China

Dimensions

Width
10 in
Height
5 in
Length
4 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Polysynthetic
Finish
Black
Housing Material
Aluminum
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Fixture Housing Material
Polysynthetic
Lamp Included
No
Fixture Type
Wall Fixture
Number of Light Bulbs Required
1
Base Type
Medium
Extension (in.)
4
Product Design
Traditional
Indoor/Outdoor
Outdoor
Environment
Wet
Lamp Shape
A19
Application
Outdoor Lighting

Description

The Adams 60-4905 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.