Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 10 in. Round Cage Bulk Head Die Cast Bulk Head

  • Mfr # 60-518

  • Zoro # G3390928


product price: $61.99
/ea

Key Features

Voltage
120V
Height
7.5 in
Length
5 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-518
Zoro #
G3390928
UPC #
45923605185
Country of Origin
China

Dimensions

Height
7.5 in
Length
5 in
Dia. (In.)
10 in

Details

Item
Outdoor Wall Fixture,1L,10",White
Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Semi Gloss White
Standards
cETLus - Listed, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19

Description

Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3499 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the textured black finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.