Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 10 in. Round Hood Bulk Head Die Cast Bulk Head

  • Mfr # 60-521

  • Zoro # G3391040


product price: $61.99
/ea

Key Features

Voltage
120V
Length
5 in
Light Technology
Incandescent
Watts
60W
Finish
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-521
Zoro #
G3391040
UPC #
45923605215
Country of Origin
China

Dimensions

Length
5 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Architectural Bronze
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,1L,10",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.