Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 10in. - Industrial Style - Surface Mount with Frosted Glass - White Finish

  • Mfr # SF76-616

  • Zoro # G3404173


product price: $53.99
/ea

Key Features

Voltage
120V
Height
9.38 in
Length
9.38 in
Light Technology
Incandescent
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-616
Zoro #
G3404173
UPC #
045923766169
Country of Origin
China

Dimensions

Height
9.38 in
Length
9.38 in
Dia. (In.)
4.25 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

Let the traditional charm and allure of the Cornerstone 60-3474 outdoor downlight wall lantern cast a soft and warm ambiance to your exterior spaces. Whether it graces the entryway to your home or adorns the walls of your garden, the powder-coated old bronze finish adds durability, and when coupled with the clear seeded glass panels, a touch of age-old elegance. Boasting a die-cast aluminum construction the fixture details are demure yet refined, showcased beautifully by the powder-coated white finish. Outdoor lighting makes the first impression upon arriving at your home, the Cornerstone wall lantern welcomes all to your home with style and grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.