1-Light - 10in. - Round Cage Wall Fixture - Polysynthetic Body & Lens - Black Finish

  • Mfr # SF77-859

  • Zoro # G3405573


product price: $74.99
/ea

Key Features

Voltage
120V
Width
10
Length
4 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-859
Zoro #
G3405573
UPC #
45923778599
Country of Origin
China

Dimensions

Width
10
Length
4 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Polysynthetic
Finish
Black
Housing Material
Die-Cast Aluminum / Glass
Standards
cULus, Wet Location Listed
Lamp Type
Incandescent
Fixture Housing Material
Polysynthetic
Lamp Included
No
Fixture Type
Wall Fixture
Number of Light Bulbs Required
1
Fixture Shape
Round
Environment
Wet
Indoor/Outdoor
Outdoor
Base Type
Medium
Product Design
Traditional
Extension (in.)
4
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,10",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.