1-Light - 10in. - Round Cage Wall Fixture - Polysynthetic Body & Lens - White Finish

  • Mfr # SF77-861

  • Zoro # G3405567


product price: $74.99
/ea

Key Features

Voltage
120V
Length
4 in
Light Technology
Incandescent
Watts
60W
Lens Material
Polysynthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-861
Zoro #
G3405567
UPC #
45923778612
Country of Origin
China

Dimensions

Length
4 in
Dia. (In.)
10 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Polysynthetic
Finish
White
Standards
cULus, Wet Location Listed
Fixture Housing Material
Polysynthetic
Housing Material
Glass / Metal
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting

Description

The Banyan 60-4927 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.