Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head

  • Mfr # 60-516

  • Zoro # G3390882


product price: $63.99
/ea

Key Features

Voltage
120V
Width
9.13 in
Height
10.5 in
Length
4.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-516
Zoro #
G3390882
UPC #
45923605161
Country of Origin
China

Dimensions

Width
9.13 in
Height
10.5 in
Length
4.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Semi Gloss White
Standards
cULus, Wet Location Listed
Housing Material
Die-Cast Aluminum / Glass
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19

Description

Outdoor fixtures are a staple for elevating a home's exterior and the 60-3459 onion-style nautical wall lantern delivers! With a classic, clear glass seeded globe adding an age-old touch, it provides maximum light to the dimmest of areas. Crafted in die-cast aluminum and finished in a durable, powder-coated textured black finish that is sure to stand up for years to come. Bring some life to a dull garage or flank a sliding door to invite guests in from the out-of-doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.