Zoro Homepage

1-Light 11 in. Oblong Round Bulk Head Die Cast Bulk Head

  • Mfr # 60-517

  • Zoro # G3390919


product price: $63.99
/ea

Key Features

Voltage
120V
Width
9.13 in
Height
10.5 in
Length
4.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-517
Zoro #
G3390919
UPC #
45923605178
Country of Origin
China

Dimensions

Width
9.13 in
Height
10.5 in
Length
4.5 in
Back Plate or Canopy Width (in.)
8.87
Back Plate or Canopy Height (in.)
1.37
Back Plate or Canopy Length (in.)
10

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Architectural Bronze
Glass Color
Frost White
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Type
Incandescent
Lamp Included
No
Fixture Type
Bulk Head
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Environment
Wet
Base Type
Medium
Extension (in.)
4.5
Fixture Shape
Round
Application
Outdoor Lighting
Lamp Shape
A19

Description

The Briton 60-546 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully finished in White and features clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.