1-Light 11 in. Wall Lantern Onion Lantern with Clear Seed Glass

  • Mfr # 60-631

  • Zoro # G3396482


product price: $59.39
/ea

Key Features

Voltage
120V
Height
10.63 in
Length
8 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-631
Zoro #
G3396482
UPC #
45923606311
Country of Origin
China

Dimensions

Height
10.63 in
Length
8 in
Dia. (In.)
6 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1

Description

Outdoor Wall Fixture,1L,11",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.