1-Light 11 in. Wall Lantern Piper Lantern with Clear Seed Glass

  • Mfr # 60-634

  • Zoro # G3396622


product price: $57.99
/ea

Key Features

Voltage
120V
Height
10.63 in
Length
7 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-634
Zoro #
G3396622
UPC #
45923606342
Country of Origin
China

Dimensions

Height
10.63 in
Length
7 in
Dia. (In.)
5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1

Description

The 60-640 is both stylish and affordable. This fixture is beautifully finished in Old Bronze. It features a Satin Frosted Glass and is CUL Wet Location listed. This item would make for a perfect addition to the exterior of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.