1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Metallic Silver Finish

  • Mfr # SF76-626

  • Zoro # G3404523


product price: $59.99
/ea

Key Features

Voltage
120V
Height
11 in
Length
11 in
Light Technology
Incandescent
Watts
200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-626
Zoro #
G3404523
UPC #
045923766268
Country of Origin
China

Dimensions

Height
11 in
Length
11 in
Dia. (In.)
5.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
200W
Finish
Metallic Silver
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,11",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.