Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - White Finish

  • Mfr # SF76-618

  • Zoro # G3404200


product price: $57.99
/ea

Key Features

Voltage
120V
Height
11 in
Length
11 in
Light Technology
Incandescent
Watts
200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-618
Zoro #
G3404200
UPC #
45923766183
Country of Origin
China

Dimensions

Height
11 in
Length
11 in
Dia. (In.)
5.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
200W
Finish
White
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,1L,11",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.