Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 12 in. Ceiling Spider Cage Fixture Die Cast Glass Lens

  • Mfr # 60-3451

  • Zoro # G3386649


product price: $63.99
/ea

Key Features

Voltage
120V
Watts
60W
Height
5 in
Housing Material
Metal
Length
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3451
Zoro #
G3386649
UPC #
45923634512
Country of Origin
China

Dimensions

Height
5 in
Length
11.38 in
Width
11.38 in

Details

Voltage
120V
Watts
60W
Housing Material
Metal
Housing Finish
Old Bronze
Standards
cULus, Wet Location Listed
Lamp Included
No
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium
Technology
Incandescent
Number of Bulbs
1

Description

Satco's 60-532 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this cage Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this rectangular Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.