1 Light 12 in. Landscape Flood PAR30 Flood Antique Verdi Fin

  • Mfr # SF76-657

  • Zoro # G3404270


product price:  $33.99
/ea

Key Features

Damp/Wet Rating
Wet
Lens Material
Glass
Fixture Type
Flood Light
Bulb Included
No
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-657
Zoro #
G3404270
UPC #
045923766572
Country of Origin
Unknown

Dimensions

Length
11.5 in
Width
4.25 in

Details

Damp/Wet Rating
Wet
Lens Material
Glass
Fixture Type
Flood Light
Bulb Included
No
Number of Lamps
1
Fixture Housing Material
Metal
Standards
cULus
Light Technology
Halogen
Indoor/Outdoor
Outdoor
Base Type
Medium
Item
Landscape Flood Light
Watts
75 W
Finish
Antique Verdigris

Description

Outdoor Landscape Fixt,1L,12",Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.