Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Light 13 in. Large Oval Cage Bulk Head Die Cast Bulk Head

  • Mfr # 60-528

  • Zoro # G3391348


product price: $67.89
/ea

Key Features

Voltage
120V
Width
8.5 in
Height
12.5 in
Length
5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-528
Zoro #
G3391348
UPC #
45923605284
Country of Origin
China

Dimensions

Width
8.5 in
Height
12.5 in
Length
5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Semi Gloss White
Housing Material
Glass / Metal
Standards
cETL - Listed, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19

Description

Proper lighting brings a desired illumination and aesthetic effect to outdoor spaces, and the Howell hanging lantern incorporates these elements beautifully. A rich, bronze finish on the fixture body is highlighted with copper wire accents, an attractive focal point that draws your eye to the clear seeded glass. Howell provides both decorative and functional lighting to your entryway, portico, or outdoor entertainment spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.